Apply to be a TradeMaster!
Main product image of 2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 550)
Magnifying glass
Hover image to zoom

2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 550)

Brand:
WAGO
SKU:
221-412/K194-4045/1
Rating:
(1)
Q&A:
(0)
2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 550)
Magnifying glass
Hover image to zoom
$192.72 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 550)

Product Features
  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 24 to 12 AWG
  • Connect solid, stranded and fine-stranded conductors
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

Conductors:

2

AWG:

24-12

Max Temp (C):

105°C

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I LOVE these!

I absolutely love these connectors! Due to higher cost I don't use them everywhere, but they are practical and convenient for so many applications! They really come in handy if wires in a box are really short or you need to combine multiple types of wire (solid, stranded, different gauges, etc.) I strongly encourage you to try these connectors as they will change your life!
sugrn1ps
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy