Apply to be a TradeMaster!
Main product image of 3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 50)
Magnifying glass
Hover image to zoom

3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 50)

Brand:
WAGO
SKU:
221-413/K194-4045
Rating:
(9)
Q&A:
(0)
3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 50)
Magnifying glass
Hover image to zoom
$21.34 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 50)

Product Features
  • Ease of use - pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 24 to 12 AWG
  • Connect solid, stranded and fine-stranded conductors
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

Conductors:

3

AWG:

24-12

Max Temp (C):

105°C

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Lever Nut Inline Butt Splice Connector, 20-12 AWG (Box of 60)
SKU: 221-2401
WAGO

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Easy to use.

It makes wiring easy and simple.
Gary
Fresno, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So much better than wire nuts

Easy connections plus easy to disconnect and reuse.
Rich
Muncie,In
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great electrical connector

Easy, reliable, removeable connector. Have used 100's with no issues.
Mwalt
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend to a friend

easy to use, clean install
Ty
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Always confident making splices with these devices!
Dj24
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to use

Fast and secure connection
repair man
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Works as expected
Tom
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product!

My most recent use was because I had mysteriously lost a neutral. As I was tracing the the line to find it I replaced all of the wire nuts with Wago until I found the loose one. I will never use wire nuts again. Wago is easy to use and easy to remove if needed.
Martin
Philadelpphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, will always buy these

Simple design and easy to use. Reusable!!! Available in many different combinations
Bill B.
Philadelphia Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy