Apply to be a TradeMaster!
Main product image of 5-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom

5-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 25)

Brand:
WAGO
SKU:
221-415/K194-4045
Rating:
(5)
Q&A:
(0)
5-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom
$17.27 each
In Stock
In Stock
Get 41 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
5-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 25)

Product Features
  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 24 to 12 AWG
  • Connect solid, stranded and fine-stranded conductors
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

AWG:

24-12

Max Temp (C):

105°C

Conductors:

5

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Competitive price, good website, prompt delivery, product in good condition.
Scott
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

easy and very solid
big red
central oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Very useful, still evaluating.
solradman
Puyallup, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product!

My most recent use was because I had mysteriously lost a neutral. As I was tracing the the line to find it I replaced all of the wire nuts with Wago until I found the loose one. I will never use wire nuts again. Wago is easy to use and easy to remove if needed.
Martin
Philadelpphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product!

My most recent use was because I had mysteriously lost a neutral. As I was tracing the the line to find it I replaced all of the wire nuts with Wago until I found the loose one. I will never use wire nuts again. Wago is easy to use and easy to remove if needed.
Martin
Philadelpphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy