Apply to be a TradeMaster!
Main product image of 3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 350)
Magnifying glass
Hover image to zoom

3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 350)

Brand:
WAGO
SKU:
221-413/K194-4045/1
Rating:
(1)
Q&A:
(0)
3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 350)
Magnifying glass
Hover image to zoom
$135.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Jar of 350)

Product Features
  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 24 to 12 AWG
  • Connect solid, stranded and fine-stranded conductors
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

Conductors:

3

AWG:

24-12

Max Temp (C):

105°C

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 50)
SKU: 221-612/K194-4045
WAGO

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm gladly spend extra on these

I love these connectors! They do have a higher cost so I don't use them everywhere, but they're so practical and convenient! No more worrying about twisting stranded and solid wires together. No more fussing with combining multiple wires of different gauges. Try these and you'll never go back to regular wire nuts!
sugrnps
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy