Apply to be a TradeMaster!
Main product image of 2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 100)
Magnifying glass
Hover image to zoom

2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 100)

Brand:
WAGO
SKU:
221-412/K194-4045
Rating:
(7)
Q&A:
(0)
2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 100)
Magnifying glass
Hover image to zoom
$34.52 each
In Stock
In Stock
Get 45 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
2-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 100)

Product Features
  • Ease of use - pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 24 to 12 AWG
  • Connect solid, stranded and fine-stranded conductors
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

Conductors:

2

AWG:

24-12

Max Temp (C):

105°C

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would purchase this product again.

Good product. Reasonably priced. Quickly available.
Sam
Vermont
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast and easy use

I use these to connect conductors together. It makes it easy to check voltages on circuit as well
Brown Mechanical Services
Lake forest ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I switched to these over wire nuts

These connectors are very fast to use. They cost more than wire nuts, but the speed and security, I think are a break even.
Steve
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A lot easier to use than wire nuts

I find using these lever wire splicing easier than wire nuts and a lot more handy. You don't have to twist them on and make sure the wires are making contact. Splicing solid core copper wires to stranded wires is simple.
Gary
Fresno, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

These are ideal for connecting dimmers or any other device that may be subject to replacement.
Richard
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product!

My most recent use was because I had mysteriously lost a neutral. As I was tracing the the line to find it I replaced all of the wire nuts with Wago until I found the loose one. I will never use wire nuts again. Wago is easy to use and easy to remove if needed.
Martin
Philadelpphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Using these wherever I can.

As a small crew I need to be as efficient as possible with time and these things are a breeze for lighting installs. Would not go back to wirenuts
Qnzkrew
Cumberland, Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy