Apply to be a TradeMaster!
Main product image of 3-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 30)
Magnifying glass
Hover image to zoom

3-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 30)

Brand:
WAGO
SKU:
221-613/K194-4045
Rating:
(2)
Q&A:
(0)
3-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 30)
Magnifying glass
Hover image to zoom
$23.13 each
In Stock
In Stock
Get 67 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
3-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 30)

Product Features
  • Ease of use - pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 20 to 10 AWG
  • Connection of all conductor types
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

AWG:

20-10

Max Temp (C):

105°C

Conductors:

3

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Empty L-BOXX
SKU: 60348577
WAGO

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I like these

I like these for ground connections for 30-50A branch circuits. 8/3 romex has a 10 solid ground, and these are great to pigtail 10 stranded jumpers to the box and outlet.
Tom
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

Sooo Much Easier Than Twisting With A Wirenut Especially If For 10 Gauge And Mixing Stranded With Solid. Swiss Made Wonder.
Harris B
Long Island NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy