Shop Resideo Sale
Main product image of Micro Push Wire Connector for Junction Boxes, 22-18 AWG - 4 Ports, Dark Gray
Magnifying glass
Hover image to zoom

Micro Push Wire Connector for Junction Boxes, 22-18 AWG - 4 Ports, Dark Gray

Brand:
WAGO
SKU:
243-204
Rating:
(0)
Q&A:
(0)
Micro Push Wire Connector for Junction Boxes, 22-18 AWG - 4 Ports, Dark Gray
Magnifying glass
Hover image to zoom
$0.23 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dark Gray

Description

–
Specifications
  • Ratings per: EN 60664
  • Nominal voltage (II/2): 100V
  • Rated surge voltage (II/2): 1.5kV
  • Rated current: 6A
  • Legend (ratings): (II / 2) Overvoltage category II / Pollution degree 2
  • Connection points: 4
  • Total number of potentials: 1
  • Number of connection types: 1
  • Number of levels: 1
  • Connection technology: PUSH WIRE®
  • Actuation type: Push-in
  • Connectable conductor materials: Copper
  • Solid conductor: 22 … 18 AWG
  • Conductor diameter: 0.6 … 0.8 mm / 22 … 20 AWG
  • Conductor diameter (note): When using conductors of the same diameter, 0.5 mm (24 AWG) or 1 mm (18 AWG) diameters are also possible.
  • Wiring direction: Side-entry wiring
  • Color dark gray
  • Cover color: light gray
  • Fire load: 0.011MJ
  • Weight: 0.8g
  • Continuous operating temperature up to: 105 C

Specs

–
Product Type:

Connector

AWG:

22-18

Ports:

4

Color:

Dark Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy