Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Specialties
Washing Machine Accessories
Washing Machine Hoses & Connectors
50' Standard Discharge Washing Machine Hose, 5/8" ID
Brand:
Wal-rich
SKU:
0807002
Rating:
(2)
Q&A:
(0)
Hover image to zoom
0807002 has been discontinued
Discontinued January 24, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
50' Standard Discharge Washing Machine Hose, 5/8" ID
Brand:
Wal-rich
SKU:
0817102
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
50' Length
5/8"
Female Hose Connection
Description
–
50' Standard Discharge Washing Machine Hose, 5/8" ID
Specs
–
Length (Feet):
50'
ID:
5/8"
Product Type:
Washing Machine Hose
Connection Type:
Female Hose
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3
out of 2 reviews
3
out of 2 Reviews
0%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
It didn't work for me.
Not reinforced. Hose popped at 140F 15 PSI. But... Supply House is still awsome!
Craig
Boston, MA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
It is what it is
Get hosed
Bink
Ma
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video