Apply to be a TradeMaster!
Main product image of 4" x 4" x 2" Cast Iron Closet Flange
Magnifying glass
Hover image to zoom

4" x 4" x 2" Cast Iron Closet Flange

Brand:
Wal-rich
SKU:
1349313
Rating:
(2)
Q&A:
(0)
4" x 4" x 2" Cast Iron Closet Flange
Magnifying glass
Hover image to zoom
$34.15 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4" x 2"
Product Highlight: Material
Cast Iron

Specs

–
Size:

4" x 4" x 2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
CURRENT ITEM
Cast Iron

Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Misleading

Product does not state that it is oversized. It goes over the pipe for a lead and oakum type of joint.
Mike
New York
10 months ago
Was this review helpful to you?

Not for No Hub coupling.

Description was not clear. Please note this is old style female end to connect to bell end female collar with hemp and lead seal. We were looking for a male to male 4" with no hub coupling. Had to return it with $15 shipping charge. Product quality looked OK
Merxey
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy