Apply to be a TradeMaster!
Main product image of 4" x 4" Push-In Cast Iron Closet Flange
Magnifying glass
Hover image to zoom

4" x 4" Push-In Cast Iron Closet Flange

Brand:
Wal-rich
SKU:
1349506
Rating:
(1)
Q&A:
(0)
4" x 4" Push-In Cast Iron Closet Flange
Magnifying glass
Hover image to zoom
$29.09 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Material
Cast Iron

Specs

–
Size:

4" x 4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
4" x 4"
Cast Iron
4" x 4"
Cast Iron

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I will use again for repairs, it works just as good as other model, but cheaper.
Handy
Green bay
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy