Shop Resideo Sale
Main product image of 4" x 2" Cast Iron Quick Set Closet Flange
Magnifying glass
Hover image to zoom

4" x 2" Cast Iron Quick Set Closet Flange

Brand:
Wal-rich
SKU:
1353004
Rating:
(2)
Q&A:
(0)
4" x 2" Cast Iron Quick Set Closet Flange
Magnifying glass
Hover image to zoom
$21.80 each
In Stock
In Stock
Get 12 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"
Product Highlight: Material
Cast Iron

Specs

–
Size:

4" x 2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 4" x 2" Cast Iron Quick Set Closet Flange
4" x 2" Cast Iron Quick Set Closet Flange
SKU: 1353004
(2)
4" x 2"
Cast Iron
4" x 2"
Cast Iron

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

PERFECT So FL House built in 1964. Part locally unavailable

You would think that with 50% of Florida homes built with cast iron pipes, plumbing supply stores would have this part. Not a one here in Broward County. A five store distributor says, we don't have anything for cast iron. But Supply House had exactly the part my plumber needed and my toilet is now working perfectly. Got the part in record time, too Thank you.
Happy Customer
South Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cast iron is the best!

4" pipes and Cast iron are the best!
Adrian Mol
Michigan
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy