Apply to be a TradeMaster!
Main product image of 4" x 3" Cast Iron Quick Set Closet Flange
Magnifying glass
Hover image to zoom

4" x 3" Cast Iron Quick Set Closet Flange

Brand:
Wal-rich
SKU:
1353008
Rating:
(0)
Q&A:
(0)
4" x 3" Cast Iron Quick Set Closet Flange
Magnifying glass
Hover image to zoom
$30.30 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Material
Cast Iron

Specs

–
Size:

4" x 3"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 4" x 3" Cast Iron Quick Set Closet Flange
4" x 3" Cast Iron Quick Set Closet Flange
SKU: 1353008
4" x 3"
Cast Iron
4" x 3"
Cast Iron
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy