Apply to be a TradeMaster!
Main product image of 4" Cast Iron Quick-Set Flange, 1" Offset
Magnifying glass
Hover image to zoom

4" Cast Iron Quick-Set Flange, 1" Offset

Brand:
Wal-rich
SKU:
1353015
Rating:
(0)
Q&A:
(0)
4" Cast Iron Quick-Set Flange, 1" Offset
Magnifying glass
Hover image to zoom
$41.64 each
In Stock
In Stock
Get 69 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 4"
Product Highlight: Material
Cast Iron

Description

–
Features:
  • 4" No Caulk Compression Connection
  • Height: 2"
  • 1" Offset
  • Stainless Steel Bolts & Nuts
  • Ribbed Neoprene Gasket for Greater Seal

Specs

–
Size:

1"

4"

Product Type:

Flange

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy