Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Chrome Plated Steel Low Escutcheon (2-7/8" OD)
Magnifying glass
Hover image to zoom

1-1/4" IPS Chrome Plated Steel Low Escutcheon (2-7/8" OD)

Brand:
Wal-rich
SKU:
1610010
Rating:
(11)
Q&A:
(4)
1-1/4" IPS Chrome Plated Steel Low Escutcheon (2-7/8" OD)
Magnifying glass
Hover image to zoom
$1.05 each
BOX UP & SAVE 16%
$22.00 box of 25
$0.88 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" IPS
Product Highlight: Material
Steel
Product Highlight: Outside Diameter
2-7/8" OD

Description

–
Low Eschutcheon

Specs

–
Finish:

Chrome

Size:

1-1/4" IPS

Material:

Steel

Application:

Plumbing

Outside Diameter:

2-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)
SKU: ESAL150
Bluefin

Product Reviews

4.55 out of 11 reviews
91% would recommend this product
4.55
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Great product!

Perfect for dressing up the pipe poking through the wall. It fits snuggly on 1/2 inch brass pipe and doesn't spin like others I have used. I'll be using these room now on. Low cost and work perfectly! 😊
VS

Most Liked Negative Review

Not happy. Says 1/2" but is 7/8"

The title and package states 1/2" but there were very large 7/8".
Showing 1-10 of 11 reviews

I love this item

Everything I buy from supply house never disappoints
Patrick Crorkin
Bronx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality product.

When buying plumbing products on line I am always concerned we might get inferior products but Supply House always delivers top quality products at a competitive price!
Guardian
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!!!

Great sales & customer service
Rich
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding customer support

As expected. Great product, fits perfectly over 1/2" copper pipe
RP
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great inventory, great price

shipping is fast
kukui
arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality made product, at a great price

Fits right over the nipple and dresses up the finishing work
Paul The Plumber
Brooklyn,N.Y.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy again

Great item, great company. Never used them before, and pleasantly surprised. 5*
Jim
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Escutcheon

Rare size perhaps. Deducted a star because there shouldn't be any escutcheons that aren't stainless in my opinion.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not happy. Says 1/2" but is 7/8"

The title and package states 1/2" but there were very large 7/8".
Butler
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering for a long time

Love your products and delivery time is excellent
Andrew
Ellenwood Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does the 3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD) SKU:1610002 works for 1/2'' CPVC pipe?

Asked by nikosbaltimore 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The inside diameter (ID) of this escutcheon is 3/8" IPS (iron pipe straight) not 1/2". the 1/2" pipe would be too big to fit in this item. You could potentially use SKU 1610004 for $0.30 found here: https://www.supplyhouse.com/Wal-rich-1610004-1-2-IPS-Chrome-Plated-Steel-Low-Escutcheon-2-1-2-OD-5263000-p

Was this review helpful to you?

Q: Will this work with 1/2" PEX?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Mike, No it would not. PVC is the same size as IPS, and CTS and PEX have the same measurements, so you would need: https://www.supplyhouse.com/Wal-rich-1611004-1-2-CTS-Chrome-Plated-Steel-Low-Escutcheon-2-1-2-OD

Was this review helpful to you?

Q: Will this escutcheon slip over 1" iron pipe? Do I need to go with the 1 1/4" escutcheon for this application? Thank you, Steve

Asked by Steve 14 years ago

Add your answer

* Required Field
-

Ips mean iron pipe size.. So yes 1" ips will slip over 1" black pipe

Was this review helpful to you?
-

Steve, Yes, the 1" IPS stands for "Iron Pipe Size" Randy

Was this review helpful to you?
-

yes. ips=iron pipe size

Was this review helpful to you?
-

Yes, It will fit over bare pipe only.

Was this review helpful to you?

Q: I'm ooking for a box of escutcheon for 1/2" cu pipe. I'm also going to order 16 chrome angle stops or a box. I I need to trim out three baths and a kit.

Asked by john 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part is designed for steel pipe (brass, galvanized). It will be too big for copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy