Apply to be a TradeMaster!
Main product image of 3/8" Floor & Ceiling Plate w/o Spring, 2-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" Floor & Ceiling Plate w/o Spring, 2-1/2" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1728000
Rating:
(0)
Q&A:
(0)
3/8" Floor & Ceiling Plate w/o Spring, 2-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.28 each
BOX UP & SAVE 13%
$13.44 box of 12
$1.12 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/8" IPS
Product Highlight: Outside Diameter
2-1/2" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 2-1/2 inch OD comes with less spring and is perfect for 3/8 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

3/8" IPS

Outside Diameter:

2-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy