Apply to be a TradeMaster!
Main product image of 2" IPS Floor & Ceiling Plate w/o Spring, 4-1/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

2" IPS Floor & Ceiling Plate w/o Spring, 4-1/4" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA200CR-1
Rating:
(1)
Q&A:
(0)
2" IPS Floor & Ceiling Plate w/o Spring, 4-1/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.47 each
Backorder
Backorder
Get it Wed, Feb 17 - Wed, May 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
2" IPS Floor & Ceiling Plate w/o Spring, 4-1/4" OD (Chrome Plated)
Brand:
Wal-rich
SKU:1728012
(0)
Order by 6PM, receive 889 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2" IPS
Product Highlight: Outside Diameter
4-1/4" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Does not include spring

Specs

–
Finish:

Chrome

Size:

2" IPS

Outside Diameter:

4-1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works

Fits PVC pipe and Steel Pipe. They have the Same outside OD.
JB
Andrews NC
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy