Apply to be a TradeMaster!
Main product image of 2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, Chrome Plated (5-3/8" OD, 2-7/8" ID)
Magnifying glass
Hover image to zoom

2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, Chrome Plated (5-3/8" OD, 2-7/8" ID)

Brand:
Wal-rich
SKU:
1729014
Rating:
(2)
Q&A:
(0)
2-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, Chrome Plated (5-3/8" OD, 2-7/8" ID)
Magnifying glass
Hover image to zoom
1729014 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Inside Diameter
2-7/8" ID
Product Highlight: Size
2-1/2" IPS
Product Highlight: Outside Diameter
5-3/8" OD
Product Highlight: Material
Steel
Product Highlight: Finish
Chrome Plated

Description

Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 5-3/8 inch OD comes with spring and is perfect for 2-1/2 inch iron pipe sized tubes.

Specs

Inside Diameter:

2-7/8"

Size:

2-1/2" IPS

Outside Diameter:

5-3/8"

Material:

Steel

Finish:

Chrome Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service; prompt delivery

Fits as advertised
Klyn
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Question the dimensions

Using this to cover the hole where a 2 1/2" drain pipe goes through the base kitchen cabinet. The inside diameter (id) of the escutcheon is 3 1/4" making it way too big. Not sure what an IPS dimension identifies but defintely not the id. It was replaced with a 2" IPS that has an id of 2 1/2" worked works great.
Tom
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?