Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom

1-1/2" IPS Plastic Split Escutcheon, Chrome Plated

Brand:
Bluefin
SKU:
ESAS150
Rating:
(7)
Q&A:
(0)
1-1/2" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom
$1.56 each
In Stock
In Stock
Get 257 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" IPS
Product Highlight: Material
Plastic

Description

–
Bluefin split Escutcheon is made of plastic with chrome plated finish for enhanced durability. Escutcheon is suitable for 1-1/2 inch iron pipe sized tubes.

Features:
  • Chrome-Plated Plastic Construction - Makes the escutcheon plate more durable and more attractive

Specs

–
Finish:

Chrome

Size:

1-1/2" IPS

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Product

just what I was looking for...thank u so much
Og
Edinburg Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as it should.

They provided a nice finish to the cabinet floor where the drain pipe came through.
Virginia hammer
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again!

Worked as expected!
Bryan N
Alexandria, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Excellent product, excellence service. This is a great company who knows how to take care of their customers.
Doug
Duarte, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks Great

I was worried that this plastic split escutcheon would live up to its name and "split" and break when this amateur plumber tried to force it around the toilet inlet pipe so I ordered two. Needless to say escutcheon number one fitted no problem so now I have a spare!
Percy Plumber
Pittstown NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same as homedepot or lowes

Great product quality, fast shipping and great communication.
Pito
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Flexible and easy to use.
Gary
Fort Wayne
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy