Apply to be a TradeMaster!
Main product image of 3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729016
Rating:
(0)
Q&A:
(1)
3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$6.92 each
BOX UP & SAVE 10%
$75.00 box of 12
$6.25 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3" IPS
Product Highlight: Outside Diameter
5-7/8" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 5-7/8 inch OD comes with spring and is perfect for 3 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

3" IPS

Outside Diameter:

5-7/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the height of this item?

Asked by Huri 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Huri. This escutcheon has an OD of 5-7/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy