Apply to be a TradeMaster!
Main product image of 3" IPS SnapOne Escutcheon (White)
Magnifying glass
Hover image to zoom

3" IPS SnapOne Escutcheon (White)

SKU:
927-8W
Rating:
(18)
Q&A:
(0)
3" IPS SnapOne Escutcheon (White)
Magnifying glass
Hover image to zoom
$2.19 each
BOX UP & SAVE 5%
$24.96 box of 12
$2.08 each
In Stock
In Stock
Get 867 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" IPS
Product Highlight: Material
Polypropylene
Product Highlight: Color
White

Description

–
Sioux Chief 927-8W 3" IPS SnapOne Escutcheon (White)
A split, snap-on escutcheon used to cover the wall/ceiling/floor penetration around a 3" IPS pipe for a cleaner finished appearance.

Key Features:
  • 3" IPS SnapOne escutcheon in white
  • Split design intended for pre-piped jobs
  • 100% rust proof
  • Made as a poly escutcheon; manufacturer specifies polypropylene

Compatibility & Applications:
  • Intended for 3" IPS piping where an escutcheon is needed to cover the pipe penetration
  • Must only be used where the manufacturer specifies this exact part number: 927-8W

Installation & Operation Notes:
  • Installation should be performed by an installer familiar with piping trim-out and finish work.
  • The split design is for use on pre-installed piping, allowing installation without removing the pipe.

Maintenance & Troubleshooting:
  • This part is a finish component; it's typically used when a penetration needs a cleaner appearance or when the opening around the pipe needs to be covered.
  • If the escutcheon does not sit flat or looks uneven, verify the pipe is centered in the opening and the escutcheon halves are fully seated together per the intended snap/split fit.

Specs

–
Application:

Plumbing

Size:

3" IPS

Material:

Polypropylene

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Works

I would have liked the collar to be bit wider, but it worked as advertised, and did the Job. Looks much better than without.
ME
UT
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

big hit with customer and inspector

I used these for my last HVAC residential install and the customer was very happy with them and the inspector even commented how clean everything looked.
Hickman Mechanical
Pueblo, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They do what they are made for

Easy installation with the split ring, does what it was made for, makes installations look like a pro
King of Plumbing
Los Angeles County Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. Good price good quality escutcheons

This product surprisingly enough is hard to find. It's exactly what I needed. The escutcheons finish off and help seal the wall penetrations giving them the professional looking finish I wanted. I know a little bit about pipe fitting. I was in the pipe fitters local 208 for twenty years and spent another twenty working for non union shops.
Rockstar
Earth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like described

Works perfectly around a 3" pipe.
Betsy
Spirit Lake, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Needed to place on existing PVC pipe. Collar was easy to cut and easy to twist into place and looks great.
Jasper
Billings, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promised

Not much to say, received the product in a few days, installed it and moved on. Can always count on Supply House to have the products that you can't get elsewhere.
Joel
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Jobs look's finished nicely!
Bill
Jax, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution for my need

Used as an escutcheon plate to cover around where the electrical service riser went through the vinyl siding soffit on a Habitat for Humanity house. Had to modify slightly but worked well. Cost & shipping were great.
EdinTN
Knoxville TN
4 years ago
Was this review helpful to you?

Fast shipping, order was accurate!

Thank you!!
Eric
SLC, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy