Apply to be a TradeMaster!
Main product image of 4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729020
Rating:
(5)
Q&A:
(0)
4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 33 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
4" IPS
Product Highlight: Outside Diameter
7-1/8" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 7-1/8" OD comes with spring and is perfect for 2-1/2 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

4" IPS

Outside Diameter:

7-1/8"

Material:

Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 6-5/8" OD (Chrome Plated)
SKU: 1729018
Wal-rich

Product Reviews

3.2 out of 5 reviews
60% would recommend this product
3.2
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Misrepresented product description

I bought this to cover a ceiling gap over my dryer's vertical 4" steel duct. It turned out this flange wouldn't grab onto the pipe being still too wide. However, it did work on a 4" gas pipe in a store with an inner pipe sleeve. Product stated for 4" pipes which was not true for all 4" pipes. I had to pay return shipping. I should have been issued a return shipping label. Buyer beware.
PG
Utica, NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broken

This hinged plate broke apart as soon as I opened it, but the refund process was easy. I sent a picture of the plate and was credited promptly.
Carol
Richmond
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good quality, quick delivery, personal touch
Alex
Rochester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again if needed

Shipping was very fast.
Jim Bob
Norton ,Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

heavy duty, well made. Used them to cover the top and bottom of a lolli column. Easy to use. They stayed right were I put them.
Eagle Maintenance
Manasquan, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy