Apply to be a TradeMaster!
Main product image of 3-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 6-5/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

3-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 6-5/8" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729018
Rating:
(3)
Q&A:
(0)
3-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 6-5/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.87 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3-1/2" IPS
Product Highlight: Outside Diameter
6-5/8" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 6-5/8" OD comes with spring and is perfect for 3-1/2 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

3-1/2" IPS

Outside Diameter:

6-5/8"

Material:

Steel
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
You May Also Need

3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)
SKU: PLA300CR
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great product, even better Customer service!!!!

Excellent CS
calm66
Norwalk CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe plumbers understand the sizing

I'm a consumer and ordered this trim to finish the floor junction around a 3.5" support pipe. The inner diameter of this 3.5" flange is 3" so it didn't work. However customer service generously reordered a 3" IPS size and shipped it free. It fits the 3.5" pipe perfectly... Thanks!
SteveB
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

I am not a plumber….. I always need small stuff…. These guys treat you right!
Gs
Bethany ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?