Apply to be a TradeMaster!
Main product image of 6" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 10" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

6" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 10" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729024
Rating:
(1)
Q&A:
(0)
6" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 10" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$28.18 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6" IPS
Product Highlight: Outside Diameter
10" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 10 inch OD comes with spring and is perfect for 6 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

6" IPS

Outside Diameter:

10"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)
SKU: PLA300CR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

Well made and as expected.
Salvatore
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy