Apply to be a TradeMaster!
Main product image of 4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA400CR
Rating:
(1)
Q&A:
(0)
4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 7-1/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$7.03 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
4" IPS
Product Highlight: Outside Diameter
7-1/8" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Includes spring

Specs

–
Finish:

Chrome

Size:

4" IPS

Outside Diameter:

7-1/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3" IPS SnapOne Escutcheon (White)
SKU: 927-8W
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

EXACTLY what I needed and it looks great!

I used the ceiling plate for hot water heater exhaust pipe. I didn't order correctly the first time, got the 4 inch when I needed the 3 inch, but had such great help from the wonderful staff at Supply House! They quickly got me the correct part, which fits perfectly and makes the vent pipe look great! Thanks Supply House!!
DIY Dolly
Tyler TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy