Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Combo Nipple Caddy (30 Pcs. Capacity)
Magnifying glass
Hover image to zoom

1-1/2" Steel Combo Nipple Caddy (30 Pcs. Capacity)

Brand:
Wal-rich
SKU:
1871010
Rating:
(0)
Q&A:
(0)
1-1/2" Steel Combo Nipple Caddy (30 Pcs. Capacity)
Magnifying glass
Hover image to zoom
$68.30 each
In Stock
In Stock
Get 125 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Steel

Description

–
Features:
  • Holds 30 Nipples

Specs

–
Size:

1-1/2"

Product Type:

Nipple Caddy

Capacity:

30 Pieces

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Capacity
Material
CURRENT ITEM
Product Image of 1-1/2" Steel Combo Nipple Caddy (30 Pcs. Capacity)
1-1/2" Steel Combo Nipple Caddy (30 Pcs. Capacity)
SKU: 1871010
1-1/2"
Nipple Caddy
30 Pieces
Steel
1-1/2"
Nipple Tray
30 Pieces
Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy