Shop Resideo Sale
Main product image of 1-1/2" Combo Steel Nipple Caddy (30 Pcs. Capacity)
Magnifying glass
Hover image to zoom

1-1/2" Combo Steel Nipple Caddy (30 Pcs. Capacity)

SKU:
N70024
Rating:
(1)
Q&A:
(0)
1-1/2" Combo Steel Nipple Caddy (30 Pcs. Capacity)
Magnifying glass
Hover image to zoom
$86.34 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Steel

Description

–
  • Steel construction
  • Baked epoxy finish
  • Push away handles
  • Nipple storage range (close-6")

Specs

–
Product Type:

Nipple Tray

Size:

1-1/2"

Material:

Steel

Capacity:

30 Pieces

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Material
Capacity
CURRENT ITEM
Product Image of 1-1/2" Combo Steel Nipple Caddy (30 Pcs. Capacity)
1-1/2" Combo Steel Nipple Caddy (30 Pcs. Capacity)
SKU: N70024
(1)
Nipple Tray
1-1/2"
Steel
30 Pieces
Nipple Caddy
1-1/2"
Steel
30 Pieces

You May Also Need

1/2" & 3/4" Combo Steel Nipple Caddy
SKU: N70575
Jones Stephens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent will purchase again

fits in the shelves of my service truck
bill the service guy
west babylon, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy