Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom

1-1/4" IPS Compression Service Riser (Powder Coated Steel)

Brand:
Wal-rich
SKU:
2930006
Rating:
(3)
Q&A:
(0)
1-1/4" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom
$210.71 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

Wal-Rich service riser with powder coated finish offers 1-1/4 inch compression fitting for proper connection. It features a steel compression end to provide enhanced durability.

Specs

–
Size:

1-1/4"

Connection Type:

IPS

Material:

Steel

Finish:

Powder Coated

Product Type:

Riser

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Compression Service Riser (Powder Coated Steel)
SKU: 2930004
Wal-rich

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Operation

O don't do nearly as much work as i used but Supply house is still the best.When you gonna open a branch up here in Albany. When ya do I would love to work for you guys.
Pipe and wire guy
Albany NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes 1-1/4" gas meter riser

Well made an easy to install an simple instructions
Erik Landrum
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Been amazed.

We are currently on our 55th year of owning a plumbing business. We are thrilled to have you guys as our main supplier. You guys have kept us going with 1 1/4 Polly compression risers when nobody else has had any. We appreciate you guys very much. Only bad complaint, is when the risers come shipped. I have had a few sneak out of the box and the threads was luckily not damaged. Both sets the protective caps was off. Might make sure the corner of those packages are super seal tight. Those delivery companies don't care. They just throw stuff around like it's nothing. Again, thank you guys so much.
Shaun B.
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy