Shop Resideo Sale
Main product image of 2" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom

2" IPS Compression Service Riser (Powder Coated Steel)

Brand:
Wal-rich
SKU:
2930010
Rating:
(0)
Q&A:
(0)
2" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom
$295.09 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

Wal-Rich service riser with powder coated finish offers 2 inch compression fitting for proper connection. It features a steel compression end to provide enhanced durability.

Specs

–
Connection Type:

IPS

Size:

2"

Material:

Steel

Finish:

Powder Coated

Product Type:

Riser

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy