Apply to be a TradeMaster!
Main product image of 3/8" x 1/4" x 3/8" Stop Valve Adapter, Lead Free
Magnifying glass
Hover image to zoom

3/8" x 1/4" x 3/8" Stop Valve Adapter, Lead Free

Brand:
Wal-rich
SKU:
4225032
Rating:
(1)
Q&A:
(0)
3/8" x 1/4" x 3/8" Stop Valve Adapter, Lead Free
Magnifying glass
Hover image to zoom
$7.33 each
In Stock
In Stock
Get 451 Mon, Nov 23

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Size
3/8" x 1/4" x 3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/4" x 3/8"

Description

–
For add-on installation of water filters and ice makers. Takes an ordinary stop valve and makes it a three-way valve.

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Valve Adapter

Size:

3/8" x 1/4" x 3/8"

Lead Free:

Yes

Inlet Size:

3/8"

Outlet Size:

1/4" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I definitely would buy this again if I needed it.

I tried to find a fitting to attach to under the sink line to go to the new refrigerator's ice maker i couldn't find anything then I found this "Stop valve" and thought what the heck I'll see if it works .... low and be hold it is just the fitting i needed with a stupid name ! it should be "Ice maker sink fitting" ! but they call it a stop valve... there is no valve to it.... why call it that ? someone was not thinking !
Bob
weed, CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy