Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" x 3/8" Stop Valve Adapter, Lead Free
Magnifying glass
Hover image to zoom

3/8" x 3/8" x 3/8" Stop Valve Adapter, Lead Free

Brand:
Wal-rich
SKU:
4225030
Rating:
(0)
Q&A:
(0)
3/8" x 3/8" x 3/8" Stop Valve Adapter, Lead Free
Magnifying glass
Hover image to zoom
$7.33 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
3/8"
Product Highlight: Lead Free
Yes

Description

–
For add-on installation of water filters and ice makers. Takes an ordinary stop valve and makes it a three-way valve.

Specs

–
Finish:

Rough Brass

Size:

3/8"

Outlet Size:

3/8"

Material:

Brass

Product Type:

Valve Adapter

Inlet Size:

3/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU: PLS1-72DW12-F
Plumbshop
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy