Apply to be a TradeMaster!
Main product image of 3/8" OD Female Compression x 3/8" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" OD Female Compression x 3/8" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-41-31
Rating:
(13)
Q&A:
(0)
3/8" OD Female Compression x 3/8" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$21.07 each
BOX UP & SAVE 4%
$487.44 box of 24
$20.31 each
In Stock
In Stock
Get 151 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/8"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
OD Compression
Outlet Type: 
OD Compression

This item replaces: 111-41-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–
3/8" OD Female Compression x 3/8" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome Plated)

  • Retrofit onto old valves instead of replacing them
  • Retrofit onto adapters to install a shut-off valve

Specs

–
Inlet Type:

OD Compression

Size:

3/8"

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Valve Type:

Retrofit

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Female Compression x 1/4" OD Compression Straight Retrofit Supply Stop, Lead Free (Chrome)
SKU: 511-41-30
Dahl

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Works great

Great quality and really good price
Gary
New York and New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piggy back cutoffs

This piggyback cutoff can avoid the need to replace a toilet or sink cutoff that doesn't cutoff.
Don
Arlington, Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Life Saver for Faulty Shutoffs

This is a retrofit for faucet or toilet shutoffs. After shutting off the house water, remove the supply line from the shutoff and attach the supply stop. There is an o-ring embedded in the retrofit that gives a solid leak proof connection at the old shutoff. Turn the faulty shutoff to the completely on position (ccw) to seal the valve stem. Turn back on the house water. This works great if you feed a bidet and want to turn off the water if you leave the house unoccupied.
JoelBoston
Boston MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SMALL BALL VALVE

THIS IS A SMALL BALL VALVE, WE USED THEM FOR OUR VACUUM BLEEDER AT OUR DEALERSHIP.HOLDS VACUUM AND DOSE NOT LEAK BRAKE FLUID WHEN STORED
BOSS MAN
PETALUMA CA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

great fast service shipping 5 stars
Avelino
Hialeah fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product, great price, great service. Thanks.
Don
Arlington, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed !!

I had a frozen shutoff valve on the master toilet in a very difficult to reach spot. This valve was perfect and with only a 1/4 turn I can now turn the water off without turning off the water supply to the entire house. I highly recommend this top quality valve.
Howie
Langhorne, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fit my needs perfectly.

Exactly what I was looking for....for my bathroom update project. Works great! Was made exactly for my application.
Buckshot
Queensbury, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It is easier to use these than to replace the original valve
Paul
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again it's what I was looking for

I use this product it saves me time I don't have to solder a new valve
Pug
Woodbridge nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy