Apply to be a TradeMaster!
Main product image of Economy Slotted Chrome Plated Male x Female Faucet Aerator, 2.2 GPM (Lead Free), 4305204
Magnifying glass
Hover image to zoom

Economy Slotted Chrome Plated Male x Female Faucet Aerator, 2.2 GPM (Lead Free), 4305204

Brand:
Wal-rich
SKU:
4305204
Rating:
(2)
Q&A:
(0)
Economy Slotted Chrome Plated Male x Female Faucet Aerator, 2.2 GPM (Lead Free), 4305204
Magnifying glass
Hover image to zoom
$3.86 each
In Stock
In Stock
Get 25 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
15/16" x 55/64"
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
15/16" M x 55/64" F

Specs

–
Finish:

Chrome

Flow Rate (GPM):

2.2

Size:

15/16" x 55/64"

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I was looking for

You wouldn't thing aerators make a difference, but they do. This one is reasonable and seals well.
Ben
Ithaca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product at the right price.

Perfect fit.
Charlie
Martinsville, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy