Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Nipples (Domestic)
3/4" X 4" Right & Left Black Nipple
Brand:
Ward
SKU:
01RL06040
Rating:
(0)
Q&A:
(0)
Hover image to zoom
01RL06040 has been discontinued
Discontinued November 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size:
3/4"
1/2"
3/4"
1"
1-1/4"
1/2"
3/4"
1"
1-1/4"
Direct Replacement:
3/4" X 4" Right & Left Schedule 40 Black Nipple, 033452920305
Brand:
Anvil
SKU:
0334529203
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
4" Length
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
3/4" X 4" Right & Left Black Nipple
Specs
–
Size:
3/4"
Length (Inches):
4"
Product Type:
Black Nipple
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" x 2" Schedule 40 Black Nipple, 033001960509
SKU:
0330019605
Anvil
3/4" x 3" Schedule 40 Black Nipple, 033002000907
SKU:
0330020009
Anvil
3/4" x 1-1/2" Schedule 40 Black Nipple, 033001920909
SKU:
0330019209
Anvil
3/4" x 3-1/2" Schedule 40 Black Nipple, 033002020707
SKU:
0330020207
Anvil
3/4" x 2-1/2" Schedule 40 Black Nipple, 033001980309
SKU:
0330019803
Anvil
3/4" x 5" Schedule 40 Black Nipple, 033002080107
SKU:
0330020801
Anvil
3/4" x 6" Schedule 40 Black Nipple, 033002120506
SKU:
0330021205
Anvil
3" x 1-1/2" Copper Coupling
SKU:
30820
Elkhart
×
Video