Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" Black Coupling
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" Black Coupling

Brand:
Ward
SKU:
FBCO1-1/2X1-1/4
Rating:
(16)
Q&A:
(1)
1-1/2" x 1-1/4" Black Coupling
Magnifying glass
Hover image to zoom
FBCO1-1/2X1-1/4 has been discontinued
Discontinued March 3, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/2" x 1-1/4" Black Coupling, Class 150
Brand:
Anvil
SKU:0310088208
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Coupling

Specs

–
Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 1-1/4" Black Coupling
1-1/2" x 1-1/4" Black Coupling
SKU: FBCO1-1/2X1-1/4
(16)
Iron
Female
Threaded
Malleable Iron
Female
Threaded

You May Also Need

Product Reviews

5 out of 16 reviews
93% would recommend this product
5
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Genuine Ward

Genuine WARD parts are excellent; however, they're under new management. Its necessary to continue to monitor the quality. STZ is also excellent quality. A backup solution.
BH
Greenville, South Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installing a air compressor line.
Wayne
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality

Perfect on new boiler installation.
Joe
Madison, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't miss with Ward/Supplyhpuse

I always buy Ward because the American made product's threads are sharp and perfect on every piece and Supplyhouse has the quickest shipping and great customer service. Can't beat it!
Scott
New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I only want US made.

Desk Lamps
GARYDJ
Tucson
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item!!!

I bought this product to mount table top torches onto a pole sunk into the ground to make a sturdier outdoor torch. Worked like a charm!!!
Jeffrey
Toms River, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in the USA

This is the brand that my gas company uses so I chose it. I was pleased with the end result. I changed my supply gas line from 1.5" metal to 2" polyethylene underground. This was used for the above ground connection after reducing.
tuna
garland tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in the USA

This is the brand that my gas company uses so I chose it. I was pleased with the end result. I changed my supply gas line from 1.5" metal to 2" polyethylene underground. This was used for the above ground connection to the meter.
Tuma
Garland TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Fits every time
Chotkeyvhv
Niceville, fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a quality part for the lamp I made

I have incorporated the pipe parts as an industrial crafted lamp. It hangs proudly in a cabin in Vermont. It is very important to me to use parts made in the USA, as imported parts do not align correctly, and many times they have bad threads. Also when used in lamps, the Ward or USA stamp is pride in America.
Lamp Dad
Flemington NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the length 1/8"?

Asked by pinker 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is a coupling with 1/2" female thread on one end, and 1/8" thread on the other end.

Was this review helpful to you?
-

This is a reducing coupling so the two numbers are the two pipe sizes. One side of the coupling has a standard 1/8" female threaded connection (1/8" NPS/IPS/FIP) that will accept a standard steam radiator air vent, among other things. The other side’s connection is 1/2" female. The coupling’s length is 1 1/4".

Was this review helpful to you?
-

No, it's a reducing coupling, 1/2" one end, 1/8" on the other. Typical length of a 1/2" coupling is 1-3/8"

Was this review helpful to you?