Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" Galv Pipe Coupling
Magnifying glass
Hover image to zoom

1-1/4" x 1" Galv Pipe Coupling

Brand:
Ward
SKU:
FGCO1-1/4X1
Rating:
(4)
Q&A:
(0)
1-1/4" x 1" Galv Pipe Coupling
Magnifying glass
Hover image to zoom
$12.28 each
BOX UP & SAVE 8%
$169.50 box of 15
$11.30 each
In Stock
In Stock
Get 100 Tue, Jul 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4" x 1"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

Galvanized Coupling

Specs

Size:

1-1/4" x 1"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1-1/4" x 1" Galv Pipe Coupling
1-1/4" x 1" Galv Pipe Coupling
SKU: FGCO1-1/4X1
(4)
1-1/4" x 1"
Galvanized
1-1/4" x 1" Galvanized Malleable Reducing Coupling
SKU: GVC125-100C
1-1/4" x 1"
Galvanized

You May Also Need

1-1/4" Galv Union
SKU: FGUN1-1/4
Ward

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Most times it's great

These couplings say galvanized 1/2" x 3/4" but were really 3/8" x 3/4" black iron. First goof that wasn't me.
Russ
Scio, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought extra ones so won't need again

I used these for outlets on old fuel barrels for watering young trees. Placed a valve in the line and the idea works great.
Stonebrker
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never any problems

I like supply house fittings never a problems
Anthony
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to source for fittings and pipe...

Great price, I make decorative industrial style lighting and so on, they have everything i could possibly need...
OldeSteele
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy