Apply to be a TradeMaster!
Main product image of LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005694
Rating:
(4)
Q&A:
(0)
LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$39.59 each
In Stock
In Stock
Get 35 Thu, Oct 8
Order by today, receive Thursday
Size: 
1-1/4"
4"
Connection Method: 
Threaded

This item replaces: 0555105

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1-1/4"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Handle Style:

Lever

Valve Construction:

2 piece

Features:

Standard

Port Type:

Full Port

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Type
1-1/4"
600
150
Brass
FNPT x FNPT
1-1/4"
600
175
Brass
FNPT x FNPT

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

1-1/4" ball valve

Good quality ball valve and a great price. Very happy with it. Supply House always gets my order right and to you FAST! I use them anytime I need stuff they stock.
Plumber
Clearfield, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid valve.

Chose this valve over cheaper ones because I have had good experience with their valves.
Mickey
OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve-Great deal

Installed this valve for the skin on a residential steam boiler. Watts valves are always the best.
StevieG103
Lynn,Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

Sturdy well made valve and they hold up fairly well to the wrench. Threads nicely without any leaks.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy