Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings
Galvanized Couplings
1-1/4" x 3/4" Galv Pipe Coupling
Brand:
Ward
SKU:
FGCO1-1/4X3/4
Rating:
(4)
Q&A:
(0)
Hover image to zoom
FGCO1-1/4X3/4 has been discontinued
Discontinued February 19, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/4" x 3/4" Galv Pipe Coupling, Class 150
Brand:
Anvil
SKU:
0311087803
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4" x 3/4"
Female Thread Type
Threaded Connection
Galvanized
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Galvanized Coupling
Specs
–
Size:
1-1/4" x 3/4"
Material:
Galvanized
Application:
Plumbing
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1-1/4" x 3/4" Galv Pipe Coupling
SKU:
FGCO1-1/4X3/4
(4)
Ward
1-1/4" x 3/4"
Galvanized
1-1/4" x 3/4" Galvanized Malleable Reducing Coupling
SKU:
GVC125-075C
Bluefin
1-1/4" x 3/4"
Galvanized
You May Also Need
10710 1-1/4" FNPT Gas Ball Valve
SKU:
4901-113
AY McDonald
1" x 3/4" x 1" Galvanized Reducing Tee
SKU:
GMRT1008
Everflow
LFFBV-3C-M1, 1-1/4" Full Port Threaded Ball Valve, Lead Free
SKU:
88005694
Watts
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1-1/4" x 12" Galvanized Steel Nipple
SKU:
NPGL1112
Everflow
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
1-1/4" MegaPressG Tee
SKU:
25316
Viega
Product Reviews
4.25
out of 4 reviews
100%
would recommend this product
4.25
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Most times it's great
These couplings say galvanized 1/2" x 3/4" but were really 3/8" x 3/4" black iron. First goof that wasn't me.
Russ
Scio, Oregon
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I bought extra ones so won't need again
I used these for outlets on old fuel barrels for watering young trees. Placed a valve in the line and the idea works great.
Stonebrker
Wisconsin
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Never any problems
I like supply house fittings never a problems
Anthony
FL
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
My go to source for fittings and pipe...
Great price, I make decorative industrial style lighting and so on, they have everything i could possibly need...
OldeSteele
Maine
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video