Apply to be a TradeMaster!
Main product image of 1" Galv 90° Street Elbow
Magnifying glass
Hover image to zoom
1" Galv 90° Street Elbow
Magnifying glass
Hover image to zoom
$8.96 each
BOX UP & SAVE 8%
$164.80 box of 20
$8.24 each
In Stock
In Stock
Get 5 Mon, Jun 8
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Galvanized 90 Street Elbow

Specs

Size:

1"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Male

Female

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" Galv 90° Street Elbow
1" Galv 90° Street Elbow
SKU: FGST90-1
(5)
1"
Galvanized

You May Also Need

1/2 Galv Tee
SKU: FGTE1/2
Ward

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Product not the most important

Forget the product, the most important thing here is that this company has a great inventory, generally gives you a choice between foreign and domestic production, ships quickly, packs well, prices are competitive, and doesn't screw up the order. Bottom line, top notch, go to company for pipe fittings.
Dave G.
Cayucos, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

plumbing

Great, work
lamb chop
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast overnite shipping

always quality products
Steve &
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy street elbows

I used these when I replaced a galvanized steel service line from 1946. I expect these will last just as long, if not longer. They are well-made and didn't leak. These have made-in-USA quality.
Joseph
Albuquerque, NM
7 years ago
Was this review helpful to you?

Expensive, but good quality.

I reinstalled my boiler safety pressure valve with two of these elbows. They went in fine and are holding pressure as expected. What's to say... It's a pipe fitting. These work.
Loren
Rising Sun, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy