Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)

SKU:
S110-10
Rating:
(5)
Q&A:
(0)
1" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)
Magnifying glass
Hover image to zoom
$11.29 each
BOX UP & SAVE 9%
$205.20 box of 20
$10.26 each
In Stock
In Stock
Get 12 Tue, Nov 3
Order by today, receive Tuesday
Size: 
1"
Features: 
Buna-N O-ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
  • Designed for Quick Connections, System Modifications or Repairs
  • Completely Redesigned for Improved Versatility
  • PVC White plus New Industrial PVC Gray
  • Easy-Thread Compression Nut
  • New Spigot Conversion Capability
  • Full Service 200 PSI Pressure Rating
  • NSF Certified for Potable Water Use

Specs

–
Color:

White

Features:

Buna-N O-ring

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would Buy this product and Buy different sizes

To join pipe because soil shifts glue would not hold joints together
Farmer Bob
Pleasant shade Tn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pvc pipe

Great product.
Willie
E Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT FOR QUICK CLEANOUT

WORKS GREAT FOR EASY CLEANOUT OF A/C CONDENSATE LINES
BEEGEE
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Thanks

Great Thanks
wla
tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good quality but better priced option with Matco Norca
StrutMan
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy