Apply to be a TradeMaster!
Main product image of Replacement Foot Actuated Bathtub Stopper with 3/8" Pin (Chrome Plated)
Magnifying glass
Hover image to zoom

Replacement Foot Actuated Bathtub Stopper with 3/8" Pin (Chrome Plated)

Brand:
Watco
SKU:
38412-CP
Rating:
(6)
Q&A:
(0)
Replacement Foot Actuated Bathtub Stopper with 3/8" Pin (Chrome Plated)
Magnifying glass
Hover image to zoom
$8.39 each
In Stock
In Stock
Get 36 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
ABS

Description

–
Replacement Foot Actuated Bathtub Stopper with 3/8" Pin (Chrome Plated)

Features:
  • 3/8" pin included
  • ABS foot-actuated stopper
  • Recommended for residential construction
  • Replaceable seal available
  • ADA compliant
Operation:
  • Push down with foot to open and close

Specs

–
Finish:

Chrome

Material:

ABS

Application:

Bath

Drain Type:

Foot Actuated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Bathtub stopper replacement

My pop-up stopper in alll my three bathtubs needed to be replaced. I found this product. Great quality for the price, fit perfectly and easy to replace the old ones. I also purchased additional gaskets in case I need them in the future.
MBC69
Springfield, VA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It is a tub stopper. It works.
Travismo
Wyoming
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

WATCO is high quality products. I am a housing provider. Use this product all the time. Works great and lasts.
DP
Northridge Ca
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I am a housing provider (multi family units) Works great easy to install.
DP
Northridge California
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to use
Landlord
Morgantwon WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Right

Reasonably priced and quick to ship. Whats not to like ??
Many Winters
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy