Apply to be a TradeMaster!
Main product image of 1-3/8" Chrome Plated Zinc Toe Touch Bath Drain
Magnifying glass
Hover image to zoom

1-3/8" Chrome Plated Zinc Toe Touch Bath Drain

Brand:
Bluefin
SKU:
DR5-138
Rating:
(3)
Q&A:
(0)
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain
Magnifying glass
Hover image to zoom
$6.43 each
In Stock
In Stock
Get 102 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1-5/8" OD

Description

–
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain

Specs

–
Finish:

Chrome

Drain Size:

1-3/8"

Drain Type:

Toe Touch Drain

Material:

Zinc

Outside Diameter:

1-5/8"

Type:

Bath Drain

Brass Alloy:

JIS H3260

C2700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Outside Diameter
CURRENT ITEM
Product Image of 1-3/8" Chrome Plated Zinc Toe Touch Bath Drain
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain
SKU: DR5-138
(3)
Chrome
1-3/8"
Toe Touch Drain
Zinc
1-5/8"
Chrome
1-3/8"
Lift & Turn Drain
Zinc
1-5/8"

You May Also Need

1-3/8" Chrome Plated Lift & Turn Bath Drain (Zinc Body)
SKU: DR4-138
Bluefin

2 Replacement Parts

Flat Bath Shoe Gasket
SKU: 88416
Danco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Excellent job great price and working great no problem. We have a hotel.
Sunny
West Plains, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great parts

Great Replacement Parts Easy To Install. Nice Product Works Great
Sunny
West Plains,Mo
1 years ago
Was this review helpful to you?

Great replacement part!

Replaced old stop in tub. Worked great no issues
A-Pro Plumbing
Quitman Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy