Apply to be a TradeMaster!
Main product image of Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
590-FA-PVC-CP-LTK
Rating:
(4)
Q&A:
(0)
Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$36.66 each
In Stock
In Stock
Get 51 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC
Product Highlight: Length
16"

Description

–
The Watco 590 Innovator is a 1.5" Tubular plastic bath waste with Slip-Joint assembly (now coarse thread).

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • -LTK appended to part number indicates version without Test Cap and Plug
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005
  • Manufactured in compliance with ASTM F 409-2002 and NSF/ANSI 14-2007
Thread Size (Strainer Body and Drain Elbow):
  • 1.865" - 11.5 NPSM (Coarse Thread)

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Length:

16"

Drain Type:

Foot Actuated

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

My Go-To

Easy to install, decent quality and a good price. My go-to. Always have one in stock on the truck.
PlumbDawg Millionaire
Boston,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome quality

Great quality and the slip section for the overflow is deeper than most so adjustment is easy
Big Splash Plumbing
Saint Simons Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great overflow

I won't go back to the old style. The threaded overflow escutcheon is the way to go.
Cuchara plumber
Cuchara Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watco Innovator 590

I chose Supply House for their fair prices. They charge $6.95 for shipping but their prices are competitive and the shipping is fast, ordered on 1/1 (holiday) delivered 1/5. I replaced two bathtub drain assemblies using the Watco Innovator 590 slip-joint chrome with pop up drain stopper. The outcome was excellent. I like the twist on overflow, made installation easier by not having to deal with screw holes while installing through 1st floor ceiling onto 2nd floor tubs. Both kits went right in replacing existing tub drains perfectly. I used silicone glue on both sides of the tub drain gasket and on both sides of the overflow gasket. I used Teflon tape on the drain insert threads and plumbers putty around the flange. It has been 19 days and not one drip from either tub! Now time to repair the ceiling. I highly recommend Supply House and the Watco Innovator 590. I would do it all over again. Thanks Supply House!
Steve
Kansas City, GO CHIEFS!!!
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy