Apply to be a TradeMaster!
Main product image of 1-1/2" Trip Lever Tubular Bath Waste Kit Chrome Plated w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

1-1/2" Trip Lever Tubular Bath Waste Kit Chrome Plated w/ 2 Hole Face Plate (PVC)

Brand:
Bluefin
SKU:
TPVFKT2C-TE
Rating:
(1)
Q&A:
(0)
1-1/2" Trip Lever Tubular Bath Waste Kit Chrome Plated w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
$16.23 each
In Stock
In Stock
Get 131 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Features
  • Heavy walled PVC and ABS tubular
  • Available in polished chrome and pvd protected polished brass and satin nickel
  • 2-hole face plates with wrap- around gaskets and tapped holes
  • 1-1/2" IPS threaded drain show
  • Overflow elbow designed to accommodate B07-202 test kit
  • Wing nuts and poly washers
  • Come packaged in individual box
  • UPC approved

Specs

–
Finish:

Chrome

Material:

PVC

Drain Type:

Trip Lever

Face Plate:

Two-Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Drain Type
Face Plate

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cheap linkage

The trim and tubing is fine but the linkage and stopper are plastic. I doubt they will hold up moderate use
Big Splash Plumbing
Saint Simons Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy