Apply to be a TradeMaster!
Main product image of Innovator 917 Schedule 40 PVC Push Pull Drain Tee Half Kit (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 917 Schedule 40 PVC Push Pull Drain Tee Half Kit (Chrome Plated)

Brand:
Watco
SKU:
917-PP-PVC-CP
Rating:
(1)
Q&A:
(0)
Innovator 917 Schedule 40 PVC Push Pull Drain Tee Half Kit (Chrome Plated)
Magnifying glass
Hover image to zoom
$35.01 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC

Description

–
The Watco 917-PP-PVC-CP Innovator PVC Push Pull Polished Chrome Drain Tee Half Kit with Adapter is part of the 917 Series. This kit comes with an overflow and drain elbows, overflow plate assembly, drain tee, and tub closure.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Finish:

Chrome

Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Drain Type:

Push Pull

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product, fast shipping.

Looked high and low for this style of connector for a unique application. Shipped faster than other vendors/than expected and works perfectly.
KD
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy