Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
901-FA-PVC-CP
Rating:
(7)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$19.50 each
In Stock
In Stock
Get 367 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC

Description

–
Note: Image may not represent actual product.

The Watco 901 Innovator Half Kit is a sturdy 1.5 in. Schedule 40 PVC pipe with solvent-weld assembly. The Half Kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain. The 901 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Finish:

Chrome

Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Drain Type:

Foot Actuated

Type:

Standard Half Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Excellent fit for my tub

I thought I was out of luck, until I ran across your website. Supply House had exactly what I needed. You guys are life savers. Thank you for being there I highly recommend Supply House for all your plumbing needs,
JJ
St. Petersburg FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Got here quick and was exactly what was needed
Patti
New Freedom
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I

It's very good it's worth it
Lush
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Continue To Buy This Product

I Have Been Installing These Kits For Years. Never Had An Issue With Them. Every Single 1 Threads In Great And You Can Get A Good Feel For When Your Lined Up
Nate
MA
3 years ago
Was this review helpful to you?

Awesome Half Kit

Best waste and overflow kit there is ...Buy it and try it.
Arndy
Jax, Fla
4 years ago
Was this review helpful to you?

Disappointed

Threads on the metal portion of the drain fitting had very large flats on the crest of the threads so you cannot get a good feel that it is aligned correctly to thread on square when trying to install it by feel, because there's a tub in the way of actually seeing what you are doing. Since you only install this fitting on tubs, that's probably most of the time. I thought Watco was better than this. My old corroded fitting threads on much more positively.
Bath DIY
Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product perfect set up for having the tub set and doing your whole house water test. All glue tub drain trip levers are the way to go
Rob The Plumber
Long island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy