Apply to be a TradeMaster!
Main product image of 1/2"-1" Repair Kit
Magnifying glass
Hover image to zoom
1/2"-1" Repair Kit
Magnifying glass
Hover image to zoom
$61.84 each
In Stock
In Stock
Get 42 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"

Description

–
This repair kit includes parts needed to repair a 1/2 to 1 inch water pressure reducing valve that is used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. This kit consists of an EPDM diaphragm and stainless steel strainer.

Features:
  • Parts made of high quality material
  • EPDM diaphragm
  • Stainless steel strainer
  • No special tools required

    Specifications:
    • Lead Free: YES
    • Compatible Series or Model: LFN45B, LFN55B-EZ
    • Compatible Size Used On: 1/2 to 1 IN
    • Kit Contents: Complete Seat/Stem Replacement Module, EPDM Diaphragm, Stainless Steel Strainer, Stem Nut

Specs

–
Size:

1/2"

3/4"

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)
SKU: GW25-300-TM
Bluefin

Product Reviews

4.74 out of 34 reviews
94% would recommend this product
4.74
out of 34 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
15%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I needed

Replaced this part in my Watts pressure regulator valve. The old part was causing the valve to "fog horn" the water pipes when different toilets were flushed, the washing machine was being used, and more often than not when the gurgle tub was being filled. Gosh awful noise that I'm sure could be heard by the neighbors also and rather embarrassing when we had visitors. I've been swinging the home owner bat since '82 and never had an issue with a pressure regulator valve. A whole new experience for me. When I figured out the valve was the problem, I was ready to replace the entire valve to correct the issue but discovered this item when I was hopelessly unable to find the valve with 3/4 sweat double unions for a somewhat reasonable price. Tried this on a nervous whim and I'll be danged if it didn't do the job. Since the water line enters under the house on the opposite side from where the access door is, it literally took me longer to crawl in and out than it did to install the repair kit. Just make sure that ALL the old o-rings are present and accounted for before installing the part with the included new o-rings. I got bit by that one when I couldn't get the new part to seat just like I thought it should. Supplyhouse had the best price for the repair kit I could find, and the low shipping cost that actually got to Georgia in 2 days was fantastic. I don't run into these type of situations very often but I'll be checking with Supplyhouse in the future if/when something else arises.
VS

Most Liked Negative Review

This product did not work for me

I installed it and could not adjust the pressure had to replace the whole valve.
Showing 1-10 of 34 reviews

Great time and money saver

My customer expected an expensive repair and a long process, so when I swapped out his old valve in half an hour and for much less than he expected he was overjoyed and I made a nice profit.
Pjes
Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just buy, Watts Repair Kit Saved My Plumbing!

Just wanted to share a quick success story in case it helps anyone dealing with water pressure issues. I was having serious water chopping problems at home—pressure was stuck at 75–80 psi no matter what I tried. Flushing toilets and showering at the same time? Forget it. Total chaos. I picked up a repair kit for the Watts LFN45B-M1 pressure regulator valve, and it completely did the trick! The kit came with three different-sized O-rings (all of which were needed), a grease packet, and a fresh screen. The bell housing off PRV was easy to remove, just shut off water, wait for water, and the new components fit right in without a hitch. I dialed the pressure down to a perfect 50 psi, and now everything runs smoothly. Best part? I didn't have to remove the entire PRV, which would've meant twisting it off and tearing into the sheetrock. Huge relief. If anyone's on the fence about this kit—highly recommend it. It's a simple fix that made a big difference, and no plumber needed.
Segal
Santa Fe
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect - works

Perfect - Replaced the inside and works as good as new.
HM
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I couldn't get the old one out....

Also, there are a number of orings included with this with explanation of where the go. My old one looked brand new on the inside so I think something else was causing my problem.
Bob
gso, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked! Easy install

It took about 30 minutes to switch out the valve internals. Great fix and easy. Much better than replacing the whole valve.
Bob
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part for a most needed repair

I was having issues with high water pressure and my valve reducer was not working left or right. So before getting the part I took the reducer out to find out that the shaft was broken, which confused me when buying this part since I was able to get out just one side of the spare part. Further exploration showed me that I had the right part from SupplyHouse. .Replacement part was what I needed to get my pressure reducer valve working again. Once I was able to remove all the old pieces of the control, then installing was as easy as pie. In the process I saved some money and time installing the replacement mechanism and not the whole valve.
Jasper
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit perfectly and works

Talked to tech support and he told me I can purchase a repair kit instead of a complete valve. It was really easy to install and adjust. No more hammering pipes Thank you
not a plumber
littleton,co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repair kit for Watts 1/2-1 N45B pressure reducing valve

Genuine Watts replacement part allowed me to repair rather than replace my pressure reducing valve, which failed after 15 yrs. The instructions were clear and the process was quick and easy. Fast delivery from SupplyHouse.
LW
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terriffic buying/shipping experience!

Product was exactly what I needed. The rep was extremely helpful in the purchase...and then the shipping was amazing...!!!
Tommy
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfect fit fixed my problem Quick shipping
Rex
Gibsonville NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy