Apply to be a TradeMaster!
Main product image of 3/4" 3L-150 Poppet Type Pressure Relief Valve w/ Test Lever (150 psi)
Magnifying glass
Hover image to zoom

3/4" 3L-150 Poppet Type Pressure Relief Valve w/ Test Lever (150 psi)

Brand:
Watts
SKU:
0011917
Rating:
(0)
Q&A:
(0)
3/4" 3L-150 Poppet Type Pressure Relief Valve w/ Test Lever (150 psi)
Magnifying glass
Hover image to zoom
$113.65 each
In Stock
In Stock
Get 6 Tue, Nov 24

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Male x Female Thread Type
Product Highlight: BTU
370000/hour

Description

–
This 3/4 inch pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a brass body construction with NPT threaded male inlet and NPT threaded female (drain) outlet, test lever, and stainless steel spring. It is ANSI Z21.22 approved, ASME rated and design certified and listed by CSA. The pressure relief is set at 150 psi (10.3 bar).

Features:
  • Test lever included
  • ASME rated and CSA certified
  • Brass body construction
  • Pressure relief is set at 150 psi (10.3 bar)

Specifications:
  • Body Material: Bronze
  • EANUCCCode: 098268001563
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 113
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Relief Setting-PSI: 150
  • Pressure Steam Discharge Capacity: 370,000 BTU per hour
  • Protection Type: Pressure
  • Series: 3L

Specs

–
Type:

Pressure Relief Valve

Size:

3/4"

Material:

Bronze

Pressure Set Point:

150 psi

Thread Type:

Male x Female

Max Temp (F):

210°F

BTU:

370000/hour

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy