The Day Savers – A National Tradesmen Day Contest
Main product image of B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer (NPT x NPT)
Magnifying glass
Hover image to zoom

B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer (NPT x NPT)

Brand:
Watts
SKU:
0386463
Rating:
(20)
Q&A:
(0)
B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer (NPT x NPT)
Magnifying glass
Hover image to zoom
$284.79 each
In Stock
In Stock
Get 151 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Height
5-1/4"

Description

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Series 911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model 1156F feed water pressure regulator in one pre-assembled unit. This valve, for use in commercial and residential hydronic heating systems, is designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure.

Features:
  • Pre-assembled for ease of installation
  • Easy service accessibility
  • High capacity fill valve for quick system filling and purging
  • All bronze body construction union NPT x NPT connections

Specs

Application:

Plumbing

Size:

1/2"

Material:

Bronze

Connection Type:

NPT x NPT

Max Pressure (PSI):

100

Max Temp (F):

212°F

Height:

5-1/4"

Width:

8-1/2"

Pressure Range:

10 to 25 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
Max Pressure (PSI)
Max Temp (F)
1/2"
Bronze
NPT x NPT
100
212°F
1/2"
Brass
C x C
NPT x NPT
NPT x Sweat
Sweat x NPT
150
140°F

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.6 out of 20 reviews
94% would recommend this product
4.6
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
0%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy Solution to Complex Radiant Antifreeze System

Residential Radiant System has been operating for 13 years. They system has 10 zones, two of which are outside loops. The system has never flushed, water chemistry never tested and make-up water was setup from their private well. Upon testing boiler water chemistry, no antifreeze was detected. After draining and cleaning the system, installed an antifreeze holding tank, constant pressure demand pump and a B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer, System is now running like new with great heat transfer and the correct antifreeze protection plus a make-up system to add antifreeze instead of well water which creates water chemistry issues.
VS

Most Liked Negative Review

Not recommended

Took three tries to get one that worked. And the third required me to use the backflow preventer from the second one. Problems: 1. did not regulate pressue 2. body cracked 3. Discard valve on backflow preventer constantly dripped. Supply House was quick to send a new one. No issues there.
Showing 1-10 of 20 reviews

High quality

These are the only autofill combos I stock and for good reason. I've have many issues with other brands where the valves in the backflow of water fill sieze up, not allowing the boiler to fill after a service
Nick
Bailey CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backflow Preventer Leaks

Fit Existing Plumbing But Backflow Preventer Leaked Out Of The Box Had Knick In Seal Face
Ken W
Albany Ny
2 years ago
Was this review helpful to you?

I will buy from supply house from now on

Great item installed and improved my boiler system
Spaz
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent OEM parts, fast ship

Name brand, best price, fast free ship. Packaged well, arrived in perfect condition Supplyhouse.com is Excellent
JD350
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I have this installed on the water feed to my HTP Combo Boiler. Supply House has always been great to work with.
Greg
Huber Heights, OhioI would buy again
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my over pressurizing boiler issue

Installed this part on my boiler myself a few weeks ago. So far so good. My boiler was over pressurizing and blowing on a regular basis. No More !!
JP
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Took less than half an hour to remove the old one, clean the threads and install this one, perfect fit, no leaks.
Don 2108
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Combination

So far, so good! Easier to install than 2 seperate pieces.
Travis
Blue River CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Solution to Complex Radiant Antifreeze System

Residential Radiant System has been operating for 13 years. They system has 10 zones, two of which are outside loops. The system has never flushed, water chemistry never tested and make-up water was setup from their private well. Upon testing boiler water chemistry, no antifreeze was detected. After draining and cleaning the system, installed an antifreeze holding tank, constant pressure demand pump and a B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer, System is now running like new with great heat transfer and the correct antifreeze protection plus a make-up system to add antifreeze instead of well water which creates water chemistry issues.
Capt. Wil
Northern Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

boiler fill backflow preventer.

easy to change, I've used many of these.
Tom
Great Barrington Mass.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy