Apply to be a TradeMaster!
Main product image of M335M2-030, 3/4" Male Pressure Relief Valve
Magnifying glass
Hover image to zoom

M335M2-030, 3/4" Male Pressure Relief Valve

Brand:
Watts
SKU:
0342692
Rating:
(97)
Q&A:
(5)
M335M2-030, 3/4" Male Pressure Relief Valve
Magnifying glass
Hover image to zoom
$56.65 each
In Stock
In Stock
Get 254 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
510000 BTU Capacity

Description

Watts 0342692 M335M2 3/4" Male Pressure Relief Valve is a bronze boiler pressure relief valve used on low pressure hot water and steam heating boilers to provide automatic overpressure protection at a 30 psi set point.

Key Features:
  • OEM Watts 335 series safety relief valve for hydronic and steam heating equipment
  • 3/4" male NPT inlet with 3/4" female NPT outlet for direct connection at the boiler tapping and relief line
  • Factory set relief pressure of 30 psi for typical residential and light commercial boiler applications
  • Bronze body construction with stainless steel spring and guided stem for consistent operation
  • Nonstick seating surfaces designed to promote reliable reseating after lift events
  • Rated discharge capacity suitable for boilers up to 510,000 BTU when applied per Watts sizing information

Compatibility & Applications:
  • Intended for use on residential and light commercial hot water or low pressure steam boilers where a 30 psi relief valve is specified
  • Compatible with boiler outlets that accept a 3/4" male NPT relief valve connection
  • Used in hydronic systems that require an ASME safety relief valve sized to the boiler input or output rating
  • Appropriate for new boiler installations and replacement of older Watts 335 series valves where model M335M2 is specified as the current equivalent

Installation & Operation Notes:
  • Install the valve in a vertical position at the boiler relief tapping, following boiler and Watts instructions
  • Pipe the discharge outlet to a safe, visible termination point with appropriately sized tubing or pipe and minimal restrictions
  • Do not install any shutoff valve between the boiler and the relief valve or in the relief discharge line
  • After installation, verify that the system is filled, purged, and operating within design pressure limits while the valve remains closed
  • Test operation and inspect for leaks according to local codes and maintenance practices

Maintenance & Troubleshooting:
  • Inspect the relief valve periodically for corrosion, leakage at the seat, or signs of discharge on the outlet piping
  • Replace the valve if leakage persists at normal operating pressure, if corrosion is present, or if there is any sign of mechanical damage
  • If nuisance lifting occurs, verify system operating pressure, expansion tank sizing, and control settings before replacing the valve
  • Do not attempt to repair or modify internal parts; relief valves are typically replaced rather than rebuilt in field service

Specs

Size:

3/4"

Pressure Set Point:

30 psi

Capacity (BTU):

510000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.75 out of 97 reviews
96% would recommend this product
4.75
out of 97 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
1%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

New Pressure Relief Valve Arrives Quickly

The 4 year old boiler pressure relief valve (Watts 3/4" M330-M1 30psi 375000 BTU/hr rating) was leaking a little water when the boiler system was at low temperature and normal pressure of about 16 to 18 pounds. This Watts M335-M2, 3/4" Male Pressure Relief Valve, 30psi, 510000 BTU/hr rating, was used to replace the old leaking valve. This new valve stopped the boiler water leak out of the pressure relief valve.
VS

Most Liked Negative Review

Didn't Last

I purchased this relief valve for my boiler back in late 2013 and it worked for just under 29 months. Now it releases pressure at under 10 psi and caused my boiler to shut off. Seems like this valve should have lasted longer. Trying an Apollo brand this time.
Showing 1-10 of 97 reviews

direct replacement

Direct replacement for my boiler. Supply delivered on time
boilerman
co
1 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Exact replacement for an older version
Steve
San Antonio TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad relief valve

This product is bad it's leaking water.
Alaa
Baltimore, MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and dependable

Relief valve for my boiler
Jerry
Chicago ill
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacment

It was a perfect fit for my oil burner.
Ricky
nj
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works well and easy to install
GdH
Momma's house
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

H yes

Easy installation only took me about 15 minutes
Mike
Manchester pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Part was a perfect fit. No issues
John
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - great service - would buy again

on my boiler - works great as it should
Old Biker
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fit / Worked perfect
FLC
Bozeman, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is this suitable for steam?

Asked by Tyler 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, this pressure relief valve is suitable for steam. If you want more specs, please check out this link to Watts' page: https://www.watts.com/products/plumbing-flow-control-solutions/relief-valves/asme-safety-valves/335/m335m2-030-34

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, this pressure relief valve is suitable for steam. If you want more specs, please check out this link to Watts' page: https://www.watts.com/products/plumbing-flow-control-solutions/relief-valves/asme-safety-valves/335/m335m2-030-34

Was this review helpful to you?

Q: is this pressure valve used on hot water tanks only? Can it be used on Utica furnaces?

Asked by frankie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This relief valve has a 30psi setpoint, which is typical for boilers. As long as the BTU capacity meets or exceeds that of the boiler it should work fine.

Was this review helpful to you?

Q: My pressure relief valve leak will replace with same will this replacement of a new valve stop the leak

Asked by Boil 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Typically relief valves will drip or leak when the pressure in the system is nearing, but not reaching the valve set point. If this is the case, the new one would leak as well because there is a problem elsewhere in the system.

Was this review helpful to you?

Q: Will this work on a Vaillant oil fired boiler closed hydronic heating system?

Asked by Stasha 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, so long as the BTU capacity meets or exceeds that required by the boiler manufacturer.

Was this review helpful to you?

Q: how do i know if i need the male or the female Watts m335 pressure relief valve?

Asked by Tim the plumbers son 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the piping/threading to which you plan to connect the valve. Male connections would be needed to connect to female threads, etc.

Was this review helpful to you?
- charlie

supplyhouse used the same picture to describe both the male and female m335m2 relief valve. it is my opinion that the female would appear to have both female inlet and outlet. The picture shows the male which has a male inlet and female outlet. calling the sales rep when you place the order is normal procedure. happy holidays.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy