Apply to be a TradeMaster!
Main product image of 1 GAP, 1/2" Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom

1 GAP, 1/2" Angle Radiator Steam Trap

Brand:
Watts
SKU:
0036040
Rating:
(3)
Q&A:
(0)
1 GAP, 1/2" Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom
0036040 has been discontinued
Discontinued November 16, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Angle Thermostatic Radiator Steam Trap
Brand:
Watts
SKU:0036091
(0)
Order by 6PM, receive 50 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Material
Stainless Steel, Brass, Bronze
Product Highlight: Position
Vertical
Product Highlight: Temperature Range (F)
100°F - 320°F

Description

–
Series G, GH, MG, MGH Thermostatic Radiator Steam Traps are designed to remove condensate, air and non-condensable gases from heating systems, while still sensitive enough to close tightly in the presence of steam. Available in choice of various body patterns including angle, straightway, left hand corner, right hand corner, vertical and vertical double union.

Specs

–
Size:

1/2"

Body Pattern:

Angle

Max Pressure (PSI):

65

Material:

Stainless Steel

Brass

Bronze

Application:

Heating

Position:

Vertical

Temperature Range (F):

100°F - 320°F

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Body Pattern
Max Pressure (PSI)
Material
Application
CURRENT ITEM
Product Image of 1 GAP, 1/2" Angle Radiator Steam Trap
1 GAP, 1/2" Angle Radiator Steam Trap
SKU: 0036040
(3)
1/2"
Angle
65
Stainless Steel
Brass
Bronze
Heating
1/2"
Angle
25
Brass
Heating

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Watts Bellows Angle Trap

Since most radiator jobs are retrofits it is always needed to find traps that help in pipe fitting. This Watts trap is the shortest I could find and it definitely works with the Hoffman long union nipple (Watts doesn't make a long nipple). It is being offered at an exceptional price.
John the Pipe Fitter
Ashland. KY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value Steam Traps

We use these for our steam radiators in several buildings. The Watts traps are so much more durable and reliable than their cheaper competitors. Our cost/value analysis shows that we spend less money over time buying the Watts. PexSupply (soon SupplyHouse) has the best price, fast shipping, and great customer service. I continue to get my steam traps here.
Super John
Los Angeles, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement Part

This trap is an exact replacement for the 160 steam traps that I have in my residential building. The price from Pex is the best that I have found, and delivery was speedy. Great service at a great price.
Bldg. Super.
Manhattan, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?